Beli Klem Buret Laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- OMM Tools Ware Spatula With Double Spoonatribut:
- Length: 210mm
- Material: Stainless Steel
- DURAN Burette With Schellbach Stripe And Glass Key Class AsDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- DURAN Burette Class B With Straight Standard Ground StopcockDeskripsi:Calibration is based on the poured out volume (“Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN and ISO. The Class B accuracy limit is roughly one and a half times wider than for Class AS. The tolerances are thus more strict than specified by DIN. Typical application: titrations. DURAN® Burette, class B with straight standard ground stopcock Cat. No. Capacity (mL) h (mm) Accuracyatribut:
- Length (mm): 820
- DURAN Burette With Schellbach Stripe And PTFE KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- DURAN Micro Burette With Schellbach Stripe And PTFE KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume („Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- AS ONE Spoon With Spatulaatribut:
- Material: Stainless steel (SUS410)
- Type: with spatula
- OMM Tools Ware Spatula With Spoonatribut:
- Material: Stainless Steel
- AS ONE Micro Spatula Stainless Steel (Spatula)atribut:
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Material: Stainless steel (SUS304)
- IWAKI Measuring Pipette Mohr Typeatribut:
- Specification: Class A Amber Graduation with color code with Batch Certificated, mohr Type partial delivery
- DLAB Micropipette Single Channel (Micro Pipet)Deskripsi:The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
- IWAKI Glass Ware Uncalibrated With Batch Certificated Picnometeratribut:
- TS Stopper Size (mm): 10/19
Daftar Harga Klem Buret Laboratorium Terbaru February 2026
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
| IWAKI Glass Ware Class A Amber Graduation With Glass Stopcock With Batch Certificate Buret | Rp1.599.900 |
| IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete) | Rp1.999.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp139.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp86.900 |
| IWAKI Tissue Culture Centrifuge Tube (Napkin) | Rp109.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp55.900 |
| OMM Tools Ware Spatula With Double Spoon | Rp349.900 |
| DURAN Burette With Schellbach Stripe And Glass Key Class As | Rp1.499.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)



















































































































































/aqP103203386-2.jpg)
/idP103195661-38.jpg)

/P102079126-1.jpg)
/1mP102079058-2.jpg)
/P102079393-1.jpg)
/P102092514-1.jpg)
/P102078785-1.jpg)








/nnP102254851-10.jpg)

/lnP103452779-2.jpg)